Shop All Pillows
Saro Lifestyle
SARO 9025P.R1320B 13 x 20 in. Rectangle Buffalo Check Plaid Design Cotton Down Filled Throw Pillow Red
Mfr # 9025P.R1320B
Zoro # G603871646
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025P.R1320B
- Zoro # G603871646
- UPC # 789323324726
- Country of Origin China
- Category Pillows
Description
Bring log cabin warmth to your bed, sofa, or accent chair with this cotton pillow from Saro Lifestyle in a classic plaid pattern.
Care Instructions:- Machine washable
- Color: Red
- Material: 100% Woven Cotton
- Shape: Rectangle
- Size: 13 x 20 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- Saro Lifestyle Pillows