Shop All Pillows
Saro Lifestyle
SARO 9025P.BK20S 20 in. Square Buffalo Check Plaid Design Cotton Down Filled Throw Pillow Black
Mfr # 9025P.BK20S
Zoro # G203871664
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025P.BK20S
- Zoro # G203871664
- UPC # 789323324733
- Country of Origin China
- Category Pillows
Description
Bring log cabin warmth to your bed, sofa, or accent chair with this cotton pillow from Saro Lifestyle in a classic plaid pattern.
Care Instructions:- Machine washable
- Color: Black
- Material: 100% Woven Cotton
- Shape: Square
- Size: 20 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Gasket Square (Z042366)
- KASON Roller Strike, 3/4" x 1-1/2" Offset (10059005002)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5007122)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- CAROLINES TREASURES Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (CA70446)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1414 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1414)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- Saro Lifestyle Pillows