Shop All Drapes & Curtains
Saro Lifestyle
SARO 9025.BK5496 54 x 96 in. Cotton Buffalo Plaid Curtains - Black
Mfr # 9025.BK5496
Zoro # G903863679
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025.BK5496
- Zoro # G903863679
- UPC # 789323342485
- Country of Origin China
- Category Drapes & Curtains
Description
This lovely Buffalo plaid curtain will bring a classic charm to your room decor. Think cozy comfort and integrated decor when matched with same design throws and pillows. Every time you step into the room, it will delight your sight.
Care Instruction- Cool machine wash
- Color: Black
- Material: 100% Cotton
- Size: 54" x 96"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- BOSS Executive Hinged Arm Chair, Black (B8871-BK)
- EYECATCHER Ombre Panel, Blue - 50 x 84 in. (EY31908)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-263-16)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-01)
- EYECATCHER 58 x 36 in. Darcy Window Curtain Tier & Valance Set - Green & Camel (EY2511810)
- RICARDO Ricardo Mystic Garden Floral Blackout Grommet Patio Curtain Panel with Wand (02020-79-484-25)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-284-01)
- BAMBOO54 Quad Flowers Outdoor Curtain (53015)
- Saro Lifestyle Drapes & Curtains