Shop All Drapes & Curtains
Saro Lifestyle
SARO 9025.BK5484 54 x 84 in. Cotton Buffalo Plaid Curtains - Black
Mfr # 9025.BK5484
Zoro # G203863669
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025.BK5484
- Zoro # G203863669
- UPC # 789323342478
- Country of Origin China
- Category Drapes & Curtains
Description
This lovely Buffalo plaid curtain will bring a classic charm to your room decor. Think cozy comfort and integrated decor when matched with same design throws and pillows. Every time you step into the room, it will delight your sight.
Care Instruction- Gentle machine wash
- Color: Black
- Material: 100percent Cotton
- Size: 54" x 84"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Gasket, Sight Glass (KE52871)
- KENNEY MFG CLIP RING BRONZ 3/4"" 14PK (KN977/30)
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- EYECATCHER Fairfield Window in a Bag 55 in. x 63 in. (EY3181)
- KENNEY MFG Shower Ring Steel Set (KN960/12V1)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-03)
- RICARDO Ricardo Serene Pinch Pleated Pair Window Valance with Back Tabs (06916-80-063-13)
- AETNA GLASS 36 x 60 in. Single Strength Window Glass - 7 Piece, 7PK (236003)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-77)
- RICARDO Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (02780-30-036-02)
- Saro Lifestyle Drapes & Curtains