Shop All Drapes & Curtains
Saro Lifestyle
SARO 9025.BK54108 54 x 108 in. Cotton Buffalo Plaid Curtains - Black
Mfr # 9025.BK54108
Zoro # G003863661
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025.BK54108
- Zoro # G003863661
- UPC # 789323342492
- Country of Origin China
- Category Drapes & Curtains
Description
This lovely Buffalo plaid curtain will bring a classic charm to your room decor. Think cozy comfort and integrated decor when matched with same design throws and pillows. Every time you step into the room, it will delight your sight.
Care Instruction- Gentle machine wash
- Color: Black
- Material: 100percent Cotton
- Size: 54" x 108"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- ALLPOINTS Swivel, Bar Stool , Center Rtrn (2801003)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- HERITAGE LACE 80 x 63 in. Sheer Divine Swag Pair (8220XS-63PR)
- EYECATCHER 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Mist (EY610689)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-10)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- M-D 4184 40 x 64 in Shrink Seal Window Insulation Kit (043374041842)
- Saro Lifestyle Drapes & Curtains