Shop All Holiday Decor
Saro Lifestyle
SARO 9025.BK53R 53 in. Round Buffalo Plaid Design Decorative Cotton Christmas Tree Skirt - Black
Mfr # 9025.BK53R
Zoro # G203719805
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025.BK53R
- Zoro # G203719805
- UPC # 789323341044
- Country of Origin China
- Category Holiday Decor
Description
Every year, holiday decorations tend to have the same themes and color schemes which can become redundant and boring. Why not shake things up a bit with this one-of-a-kind christmas tree skirt made from 100% cotton, your tree will be the center of attraction this season.
Care Instrustions- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Color: Black
- Size: 53 in.
- Material: 100% Cotton
- Design: Buffalo Plaid
- Shape: Round
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKO BATH PRODUCTS Die Cast Wall Soap Dish (38000)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- NATIONAL PUBLIC SEATING Stack Chair, 300 lb, Polypropylene, Black (850-CL)
- HOLIDAY TRIMS Red 5 Loop Christmas Indoor Christmas Decor (7346DOZ)
- VICKERMAN 4.5 ft. x 36 in. White Spruce Dura-Lit 250CL (A104146)
- DESIGN TOSCANO Santa's Christmas Elves Shelf Sitter Statue: Emmanuel (LY7102181)
- DESIGN TOSCANO Miniature Schnauzer Holiday Dog Ornament Sculpture (JH576317)
- SEASONS Pumpkin Prelit Pumpkin Halloween Decor (Z19061)
- LEMAX THE BELL AND FEATHER (35048)
- VICKERMAN 23 in. Purple Hibiscus 8 in. Flower, 3PK (OF160306)
- Saro Lifestyle Holiday Decor