Shop All Dinner Napkins
Saro Lifestyle
SARO 9025.BK20S 20 in. Square Buffalo Plaid Check Pattern Design Cotton Napkin Set Black - Set of 4
Mfr # 9025.BK20S
Zoro # G303931268
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025.BK20S
- Zoro # G303931268
- UPC # 789323324757
- Country of Origin China
- Category Dinner Napkins
Description
The Buffalo Plaid Table Napkins bring warmth and texture to your tablescape. Crafted with soft-touch cotton, these charming table napkins are ideal for everyday meals, but also for casual entertaining, Grab a matching table runner to build a rustic decor.
Care Instructions:- Machine washable
- Color: Black
- Material: 100% Cotton
- Shape: Square
- Size: 20 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H.K. ANDERSON HK Anderson Peanut Butter Filled Pretzel Nuggets 5 oz., PK12 (7027100394)
- DART Foam, Plate, Round, 9", White, PK500 (9CPWC)
- DEL MONTE Del Monte Sliced In Heavy Syrup Yellow Cling Peach 15.25 oz. Can, PK12 (2000841)
- NORLAKE Blade, Fan (5-1/2") (85150)
- RITZ Café Solid Dish Cloth Natural Ground/Putty Check (9861200)
- RITZ Royale Check Kitchen Towel 100% Cotton Terry Black/Latte (13099)
- CAROLINES TREASURES Fila Brasileiro Embroidered Napkins, Set of 4 (BB3479NPKE)
- RITZ Classic Solid Pot Holder 100% Cotton Terry Taupe (32533)
- CAROLINES TREASURES Chow Chow Embroidered Napkins, Set of 4 (BB3451NPKE)
- RITZ Concepts Solid Quilted Fabric Pot Holder 50/50 Poly/Cotton Taupe (35133)
- RITZ Classic Check Kitchen Towel 100% Cotton Terry Taupe/Natural (13298)
- Saro Lifestyle Dinner Napkins