Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9025.BK1672B 16 x 72 in. Rectangle Cotton Table Runner with Buffalo Plaid Pattern Black
Mfr # 9025.BK1672B
Zoro # G703886113
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9025.BK1672B
- Zoro # G703886113
- UPC # 789323324764
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring log cabin warmth to your everyday table with this 100% cotton long table runner. Featuring a classic buffalo plaid pattern, the runner brings a rustic vibe to the table but also adds dimension and texture. Pair the Buffalo Plaid Table Runner with matching napkins for a cohesive look.
Care Instructions:- Hand washable
- Color: Black
- Material: 100% Woven Cotton
- Shape: Rectangle
- Size: 16 x 72 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADSHAW 8PC Corn Holder (20433)
- ENCORE Handle/Cartridge Kit, Hot (KL50-Y007-KT)
- CONCORD 304 S/S 1/2" NPT to 1/2" Female NPT Weldless Bulkhead Fitting (Weldless)
- SCOTSMAN Valve, Water Solenoid24V For - Part# Sc12-2666-01 (SC12-2666-01)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 96"x30", 12PK (349751)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- TOUCH OF COLOR 100' x 40" Amethyst Purple Plastic Banquet Roll (318934)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- TOUCH OF COLOR 100' x 40" Emerald Green Plastic Banquet Roll (013006)
- Saro Lifestyle Tablecloths & Runners