Shop All Dinner Napkins
Saro Lifestyle
SARO 9023.M20S 20 in. Square Cotton Table Napkins with Gingham Check Design - Set of 4
Mfr # 9023.M20S
Zoro # G103931307
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9023.M20S
- Zoro # G103931307
- UPC # 789323365422
- Country of Origin China
- Category Dinner Napkins
Description
This beautiful set of Gingham Check Table Napkins is the perfect choice for family meals or casual occasions. The cotton construction offers versatility and long lasting use. The timeless gingham check design makes the set easy to pair or blend within your decor.
Features- Cotton Table Napkins with Gingham Check Design
- Set of 4
- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Design: Gingham Check
- Size: 20"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Transition Asy 90+Rpj3 (1172227)
- BON CHEF Diamond Coll Cold Wave Bowl Inc. Cover 9 7/8" Dia X 4 3/4" H 3 1/2 Qt (9319DI)
- GROEN Strip Heater 208V 950W (12842)
- ARAVEN PUMP CONDIMENT DISPENSER GN 1/9 TRANSPARENT, 1.5qt, 1oz PER PUMP (01362)
- CAROLINES TREASURES Welsh Springer Spaniel Embroidered Napkins, Set of 4, 4PK (BB3400NPKE)
- CAROLINES TREASURES Basset Hound Embroidered Napkins, Set of 4 (BB3402NPKE)
- RITZ Café Solid Kitchen Towel Natural Ground/Putty Check (9860200)
- CAROLINES TREASURES Weimaraner Embroidered Napkins, Set of 4 (EMBT2374NPKE)
- RITZ Royale Solid Pot Holder 100% Cotton Terry Mocha (30061)
- RITZ Classic Check Kitchen Towel 100% Cotton Terry Taupe/Natural (13298)
- CAROLINES TREASURES Carolines Treasures BB3450NPKE Chihuahua Embroidered Napkins; Set of 4 (BB3450NPKE)
- Saro Lifestyle Dinner Napkins