Shop All Pillows
Saro Lifestyle
SARO 9013.BG20S 20 in. Square Canberra Fringed Pinstriped Down Filled Cotton Throw Pillow Blue Grey
Mfr # 9013.BG20S
Zoro # G303871175
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9013.BG20S
- Zoro # G303871175
- UPC # 789323307309
- Country of Origin China
- Category Pillows
Description
Dress up any room with this decorative fringed pinstriped design pillow. This 100 percent cotton contemporary pillow adds vibrancy to any room and is perfect for everyday home decor. Duck feather pillow inserts included.
Care Instructions:- Machine wash
- Collection: Canberra
- Color: Blue Grey
- Material: 100% Cotton
- Shape: Square
- Style: Contemporary
- Design: Pinstriped
- Size: 20 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- ABUS File Cabinet Locking Bar 24" (ABUS File Bar 2 Ft)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- CAROLINES TREASURES Cane Corso Christmas Canvas Fabric Decorative Pillow (CA69000)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, King, PK2 (SE200511K)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- Saro Lifestyle Pillows