Shop All Pillows
Saro Lifestyle
SARO 9012.NB20S 20 in. Square Canberra Fringed Moroccan Down Filled Cotton Throw Pillow Navy Blue
Mfr # 9012.NB20S
Zoro # G503871432
product price: $45.09
/ea
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9012.NB20S
- Zoro # G503871432
- UPC # 789323307293
- Country of Origin China
- Category Pillows
Description
Dress up any room with this decorative fringed Moroccan design pillow. This 100 percent cotton contemporary pillow adds vibrancy to any room and is perfect for everyday home decor. Duck feather pillow inserts included.
Care Instructions:- Machine wash
- Collection: Canberra
- Color: Navy Blue
- Material: 100% Cotton
- Shape: Square
- Style: Contemporary
- Design: Moroccan
- Size: 20 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, king (207202)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- JENSENDISTRIBUTIONSERVICES Christmas Teddy Bears with Tree Fabric Decorative Pillow (MI2557496)
- CAROLINES TREASURES Carolines Treasures BB2416PW1216 Merry Christmas Carolers Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2416PW1216)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - White (MO300SDPC SLWH)
- Saro Lifestyle Pillows