Shop All Pillows
Saro Lifestyle
SARO 9011.N20S 20 in. Square Naxos Geometric Design Down Filled Cotton Throw Pillow Natural
Mfr # 9011.N20S
Zoro # G103871412
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9011.N20S
- Zoro # G103871412
- UPC # 789323311771
- Country of Origin China
- Category Pillows
Description
Dress up any room with this decorative geo design pillow. This 100 percent cotton contemporary pillow adds vibrancy to any room and is perfect for everyday home decor. Duck feather pillow inserts included.
Care Instructions:- Machine washable
- Collection: Naxos
- Color: Natural
- Material: 100% Cotton
- Shape: Square
- Style: Contemporary
- Size: 20 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 12x19 (1X09920-C1219GG)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- CAROLINES TREASURES Carolines Treasures BB2925PW1216 Jack Russell Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2925PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- CAROLINES TREASURES Carolines Treasures BB2603PW1216 Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2603PW1216)
- CAROLINES TREASURES Carolines Treasures BB2993PW1216 Great Dane Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2993PW1216)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- Saro Lifestyle Pillows