Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8919.M6590B 65 x 90 in. Oblong Casual Tablecloth with Veggies Design
Mfr # 8919.M6590B
Zoro # G103885846
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8919.M6590B
- Zoro # G103885846
- UPC # 789323376046
- Country of Origin China
- Category Tablecloths & Runners
Description
Casual Tablecloth with Veggies Design
If you're going for a fresh, garden-inspired tablescape, then you can't go wrong with this charming Veggies Design Tablecloth. It adds a particular style to your decor, with subtle rustic inclinations, and brings a fun note to any setting. It's perfect to protect your table for parties or big gatherings.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Design: Veggies
- Size: 65" x 90"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Boning Knife, 6 In, Narrow, Black (31617B)
- ALLIANCE MOUNT DOOR CASTING (F150271)
- HARIBO Haribo Confectionery Peaches 8 oz. Bag, PK10 (30004)
- BUNN Brew-Thru 1.5Gl Lid Assembly (35365.0000)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- TOUCH OF COLOR Black Plastic Banquet Roll, 100' x 40" (013002)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- CREATIVE CONVERTING Black and Gold Plastic Tablecloth, 102"x54", 6PK (318098)
- CREATIVE CONVERTING Stay Put Tablecover Black, 60", 60", 12PK (703000)
- TABLEMATE PRODUCTS, CO. Table Set Rectangular Table Covers, Heavyweight Plastic, 54in X 108in, Plaid Red/white, 6PK (549RDG)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- Saro Lifestyle Tablecloths & Runners