Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8919.M65120B 65 x 120 in. Oblong Casual Tablecloth with Veggies Design
Mfr # 8919.M65120B
Zoro # G003886066
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8919.M65120B
- Zoro # G003886066
- UPC # 789323376077
- Country of Origin China
- Category Tablecloths & Runners
Description
Casual Tablecloth with Veggies Design
If you're going for a fresh, garden-inspired tablescape, then you can't go wrong with this charming Veggies Design Tablecloth. It adds a particular style to your decor, with subtle rustic inclinations, and brings a fun note to any setting. It's perfect to protect your table for parties or big gatherings.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Design: Veggies
- Size: 65" x 120"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring 32-Inch Lifting/Skidding Tongs (142163AJK)
- CHAMPION - MOYER DIEBEL Rod Curtain 5/16 X 21 1/2 304S (113828)
- FRANKE FOODSERVICE COFFEE 3/8-3/8 Ff90 Metal Braided Hos (1553626)
- MAGIKITCHEN PRODUCTS Burner Cover 19 X 6-1/4 Ci (5-C)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- Saro Lifestyle Tablecloths & Runners