Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8919.M5070B 50 x 70 in. Oblong Casual Tablecloth with Veggies Design
Mfr # 8919.M5070B
Zoro # G703885901
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 8919.M5070B
- Zoro # G703885901
- UPC # 789323376039
- Country of Origin China
- Category Tablecloths & Runners
Description
Casual Tablecloth with Veggies Design
If you're going for a fresh, garden-inspired tablescape, then you can't go wrong with this charming Veggies Design Tablecloth. It adds a particular style to your decor, with subtle rustic inclinations, and brings a fun note to any setting. It's perfect to protect your table for parties or big gatherings.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Design: Veggies
- Size: 50" x 70"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Standard Screw Starter (721112)
- HOSHIZAKI Leg Protector (3A0134-01)
- THERMO-KOOL Frame Heater For Tk30 (613800)
- ALLPOINTS 100' Red Commercial Hose (1591187)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- TOUCH OF COLOR Cobalt Blue Octy Round Tablecloth, 82", 12PK (923147)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- CREATIVE CONVERTING Football Field Plastic Tablecloth, 108"x54", 6PK (346634)
- TAPESTRY TRADING Tapestry Trading DH10 10 in. Begium Doily Dhalia; Navy Blue (DH10)
- TOUCH OF COLOR Sunkissed Orange Plastic Tablecloth, 108"x54", 12PK (01192)
- LAPACO Lapaco 8'' Normandy Lace Doilies, PK500 (102-408)
- Saro Lifestyle Tablecloths & Runners