Shop All Pillows
Saro Lifestyle
SARO 886.BW1623BP 16 x 23 in. Oblong Black & White Reversible Plus Sign Throw Pillow with Poly Filling
Mfr # 886.BW1623BP
Zoro # G903871827
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 886.BW1623BP
- Zoro # G903871827
- UPC # 789323390493
- Country of Origin China
- Category Pillows
Description
Bringing a modern, novel touch to your decor, the Reversible Plus Sign Pillow is a great way to give your sofa or favorite chair a stylish update. It's highly versatile, and works great for bedroom decor as well. The black and white contrast adds modern interest to any interior space.
Features- High quality material for durability
- Attractive designs and styles
- Cool hand wash, do not bleach, do not tumble dry, cool iron
- Color: Black & White
- Material: 100% Polyester
- Shape: Oblong
- Design: Reversible Plus Sign
- Size: 16 x 23 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue Ii' Canvas Art, 24x24 (WAP10757-C2424GG)
- FLASH FURNITURE 12 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-12-GY-GG)
- STACKBIN Computer Desk No.2 (P6030-T-DESK2)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66663)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- CAROLINES TREASURES Carolines Treasures BB1618PW1216 Christmas Tree & Saint Bernard Fabric Decorative Pillow (BB1618PW1216)
- CAROLINES TREASURES Carolines Treasures BB9300PW1216 Berkshire Pig Christmas Canvas Fabric Decorative Pillow (BB9300PW1216)
- Saro Lifestyle Pillows