Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8819.G6590B 65 x 90 in. Oblong Stylish Tablecloth with Green Rainforest Design
Mfr # 8819.G6590B
Zoro # G703885857
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 8819.G6590B
- Zoro # G703885857
- UPC # 789323375957
- Country of Origin China
- Category Tablecloths & Runners
Description
Stylish Tablecloth with Rainforest Design
Whether you want to add the perfect pop of color or create a themed tabletop, you can't miss the mark with this lovely Rainforest Design Tablecloth. It not only protects your table, but also completely covers any imperfections. It's easy to pair with solid colors in an array of tones and hues.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Design: Green Rainforest
- Size: 65" x 90"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40804)
- GROEN Water Level Probe (2170)
- NORPRO Ladle Canning Ss 13-1/2" (590)
- LODGE SKILLET 15.25"" CI LOGIC (L14SK3)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- MADISON 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug Blue (FLO-20X90-BL)
- TOUCH OF COLOR 100' x 40" Burgundy Red Plastic Banquet Roll (763122)
- PALS PLATINUM Pals Platinum 901240 Blue 1.5 in. X 3.5 in. Pigtail Blue Gel; Cloth Top; Reusable Electrodes With Blue Gel 4 Per Pkg (901240)
- Saro Lifestyle Tablecloths & Runners