Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8719.M6590B 65 x 90 in. Oblong Floral Tablecloth with Lanai Design
Mfr # 8719.M6590B
Zoro # G003885885
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8719.M6590B
- Zoro # G003885885
- UPC # 789323375865
- Country of Origin China
- Category Tablecloths & Runners
Description
Floral Tablecloth with Lanai Design
Protect your table against scratches and spills with a stylish, beautiful tablecloth that will instantly catch they eye. The Lanai Floral Tablecloth is exactly what you need to liven up your table decor and create an island look and feel. It pairs easily with an array of solid colors.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Design: Lanai
- Size: 65" x 90"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Leg 4H 3/8-16 (HD LEG632)
- FREUD GEN SAW BLADE 10-1/4""40T (D1040W)
- TAYLOR FREEZER On-Off Switch 358 (14464)
- ELECTROLUX Water Filter (RPWFE)
- CREATIVE CONVERTING Hunting Camo Plastic Tablecloth, 102"x54", 6PK (725676)
- FASTFOOD 16 x 36 in. European Lace Table Runner, White (FA2570139)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- GENUINE JOE Banquet-Size Plastic Tablecover, 1 Roll (GJO10324)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- Saro Lifestyle Tablecloths & Runners