Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8719.M65104B 65 x 104 in. Oblong Floral Tablecloth with Lanai Design
Mfr # 8719.M65104B
Zoro # G003885915
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8719.M65104B
- Zoro # G003885915
- UPC # 789323375889
- Country of Origin China
- Category Tablecloths & Runners
Description
Floral Tablecloth with Lanai Design
Protect your table against scratches and spills with a stylish, beautiful tablecloth that will instantly catch they eye. The Lanai Floral Tablecloth is exactly what you need to liven up your table decor and create an island look and feel. It pairs easily with an array of solid colors.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Design: Lanai
- Size: 65" x 104"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEEZ-IT Cheez-It Grab Bag Reclosable White Cheddar Crackers 7 oz. Bag, PK6 (2410011621)
- VOLLRATH Dairy Pail, Cap 23 qt. (58200)
- PIRATES BOOTY Pirate's Booty Aged White Cheddar Cheese Puffs 0.5 oz. Bag, PK36 (81660132)
- HATCO Lamp - Ptfe 120V, 60W (02.30.043.00)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- ATLAS COMMERCIAL PRODUCTS 90" Round Polyester Tablecloth, White (PY-90R-01)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, White (SP-60R-01)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- Saro Lifestyle Tablecloths & Runners