Shop All Tablecloths & Runners
Saro Lifestyle
SARO 869.W36R 36 in. Round Handmade Crochet Cotton Lace Table Linens - White
Mfr # 869.W36R
Zoro # G003885977
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 869.W36R
- Zoro # G003885977
- UPC # 789323126368
- Country of Origin China
- Category Tablecloths & Runners
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Care Instrustions- Machine Washable
- Color: White
- Size: 36 in.
- Material: 100% Cotton
- Shape: Round
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Acrylic Food Display Case w/ Front/Back Hinge Doors & 2 Trays (400425)
- COMMODITY POPCORN Yellow Popcorn 12.5lbs, PK4 (4050-12)
- DEL MONTE Del Monte Golden Sweet Cream Style Corn 14.75 oz. Can, PK24 (2001312)
- VULCAN HART Temperature Control (416471-1)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- TOUCH OF COLOR Pastel Blue Plastic Tablecloth, 108"x54", 12PK (013025)
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 24"H x 96"L, Black (SS24-96-10)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- Saro Lifestyle Tablecloths & Runners