Shop All Placemats
Saro Lifestyle
SARO 869.W1218B 12 x 18 in. Rectangle Handmade Crochet Lace Placemat - White Set of 4
Mfr # 869.W1218B
Zoro # G103879777
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 869.W1218B
- Zoro # G103879777
- UPC # 789323126108
- Country of Origin China
- Category Placemats
Description
Dress your table in contemporary style with saro lifestyle le crochet collection crochetlace placemat in timeless white.
Features- 12 x 18 in. Rectangle Handmade Crochet Lace Placemat
- Set of 4
- Machine Washable
- Collection: Le Crochet
- Color: White
- Size: 12 x 18 in.
- Material: 100% Cotton
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOODSAVER FOODSAVER QT BAGS BX44 (FSFSBF0226NP)
- WILBUR CURTIS Sprayhead Fitting Kit Plastic (WC-2977-101K)
- TABLECRAFT Cone Tip, WdeMouth Clr Stndrd, 16 oz., PK24 (11663C)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, SM (83086)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- Saro Lifestyle Placemats