Shop All Tablecloths & Runners
Saro Lifestyle
SARO 869.E36S 36 in. Square Handmade Crochet Cotton Lace Table Linens - Ecru
Mfr # 869.E36S
Zoro # G903885909
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 869.E36S
- Zoro # G903885909
- UPC # 789323125682
- Country of Origin China
- Category Tablecloths & Runners
Description
111create the perfect foundation for vintage plates and flatware with this lace table topper. Woven with cotton, the crochet lace table topper adds a touch of bohemian flair to your dining table.
Care Instrustions- Machine Washable
- Color: Ecru
- Size: 36 in.
- Material: 100% Cotton
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Ball Pien, Black 2Oz (101G)
- VACMASTER Gasket (5 Ft Long) (979425)
- BAKERS PRIDE Thermopile, 72" , Armoured Cable (M1265X)
- WHYNTER Ice Cream Maker, 2 Qt Cap., SS Bowl, Yogurt Function, Champagne Gold (ICM-220CGY)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- CREATIVE CONVERTING Stay Put Tablecover Black, 60", 60", 12PK (703000)
- CREATIVE CONVERTING 333335 14in x 84in Silver Glitter Plastic Table Runner, 6PK (286TR1484SV)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- Saro Lifestyle Tablecloths & Runners