Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8648.E1654B 16x54 in. Swiss Dot Rectangle Embroidered & Hemstitched Table Runner - Ecru
Mfr # 8648.E1654B
Zoro # G903885985
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8648.E1654B
- Zoro # G903885985
- UPC # 789323124067
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with saro lifestyle swiss dot collection embroidered and hemstitch runner in timeless ecru.
Care Instrustions- Machine Washable
- Collection: Swiss Dot
- Color: Ecru
- Size: 16x54 in.
- Material: 55% Linen - 45% Cotton
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPCORN INDIANA Popcorn Convenience 6Cn 3 oz. Movie Theater 3 oz., PK6 (8435710052)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- ACURITE Analog Thermometer, 5" H, 13/16" D. (00696A2)
- READY ACCESS Lock - Mortise Thumb-Turn Lar (20090084)
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- FASTFOOD 14 x 20 in. Begium Doily Ruben Runner, Gold (FA2570224)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- LAPACO Lapaco 5" Normandy Lace Doilies, PK1000 (102-405)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- Saro Lifestyle Tablecloths & Runners