Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8571.M70140B 70 x 140 in. Rectangle Stitched Plaid Cotton Blend Tablecloth - Multi Color
Mfr # 8571.M70140B
Zoro # G403886062
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8571.M70140B
- Zoro # G403886062
- UPC # 789323338877
- Country of Origin China
- Category Tablecloths & Runners
Description
The stitched plaid design tablecloth creates an appealing look for your dining table, whether itis a family gathering or just a regular evening meal. The multi-patterned design makes iteasy to match with a wide array of place settings. You can also pair with matching table napkins.
Features- 70 x 140 in. Rectangle Stitched Plaid Cotton Blend Tablecloth
- Set of 4
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Multi Color
- Size: 70 x 140 in.
- Material: 55% Cotton & 45% Polyester
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Meat Probe Sensor, #40.06.811P (40.06.811P)
- GLOBE Foot, Front (M00229)
- CRUNCH N MUNCH Crunch N Munch Buttery Toffee Popcorn With Peanuts, PK12 (6414410625)
- JACKSON Magnetic Switch N.O. (59300023680)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- AMERCAREROYAL Lace Doilies, Round, 6 in., White, 10000PK (LD6)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- Saro Lifestyle Tablecloths & Runners