Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8571.M70120B 70 x 120 in. Rectangle Stitched Plaid Cotton Blend Tablecloth - Multi Color
Mfr # 8571.M70120B
Zoro # G803886044
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8571.M70120B
- Zoro # G803886044
- UPC # 789323338860
- Country of Origin China
- Category Tablecloths & Runners
Description
The stitched plaid design tablecloth creates an appealing look for your dining table, whether itis a family gathering or just a regular evening meal. The multi-patterned design makes iteasy to match with a wide array of place settings. You can also pair with matching table napkins.
Features- 70 x 120 in. Rectangle Stitched Plaid Cotton Blend Tablecloth
- Set of 4
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Multi Color
- Size: 70 x 120 in.
- Material: 55% Cotton & 45% Polyester
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL 16oz Stoneware Teapot, Red (CHAI-16R)
- CMA DISH MACHINES Chem Tubing White 50 Feet / Coi (00425.24)
- DE CECCO De Cecco No. 12 Spaghetti 5lbs Bag, PK4 (VSA8012)
- LOCHINVAR K, Switch, Flow, #100232493 (100232493)
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- CREATIVE CONVERTING 743124 14' x 29in Hunter Green Plastic Table Skirt (500TS1429HG)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- CREATIVE CONVERTING Hunting Camo Plastic Tablecloth, 102"x54", 6PK (725676)
- AMERCAREROYAL Lace Doilies, Round, 6 in., White, 10000PK (LD6)
- CREATIVE CONVERTING 54" x 108" Metallic Printed Christmas Plastic Tablecloth PK6, 6PK (39132)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- Saro Lifestyle Tablecloths & Runners