Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8571.M70104B 70 x 104 in. Rectangle Stitched Plaid Cotton Blend Tablecloth - Multi Color
Mfr # 8571.M70104B
Zoro # G803886129
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8571.M70104B
- Zoro # G803886129
- UPC # 789323338853
- Country of Origin China
- Category Tablecloths & Runners
Description
The stitched plaid design tablecloth creates an appealing look for your dining table, whether itis a family gathering or just a regular evening meal. The multi-patterned design makes iteasy to match with a wide array of place settings. You can also pair with matching table napkins.
Features- 70 x 104 in. Rectangle Stitched Plaid Cotton Blend Tablecloth
- Set of 4
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Multi Color
- Size: 70 x 104 in.
- Material: 55% Cotton & 45% Polyester
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Shelf Liner, Black, 2x40 Ft (UL5405)
- KOLPAK Sweep For - Part# Klpr132862565 (KLPR132862565)
- ROBERTSHAW 5500-113M Inf-120-599B 120V (5500-113M)
- INTERNATIONAL COMFORT PRO Cap Service Kit 11/16-20 (1175650)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- TOUCH OF COLOR Sunkissed Orange Plastic Tablecloth, 108"x54", 12PK (01192)
- CROWN DISPLAY 21118 PEC 84 in. Round White Plastic Table Cover, 48PK (21118 (PEC))
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- TOUCH OF COLOR School Bus Yellow Paper Tablecloth, 108"x54", 6PK (710234)
- Saro Lifestyle Tablecloths & Runners