Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8571.M1672B 16 x 72 in. Rectangle Stitched Plaid Cotton Blend Table Runner - Multi Color
Mfr # 8571.M1672B
Zoro # G203886149
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8571.M1672B
- Zoro # G203886149
- UPC # 789323338839
- Country of Origin China
- Category Tablecloths & Runners
Description
The stitched plaid design tablecloth creates an appealing look for your dining table, whether itis a family gathering or just a regular evening meal. The multi-patterned design makes iteasy to match with a wide array of place settings. You can also pair with matching table napkins.
Features- 16 x 72 in. Rectangle Stitched Plaid Cotton Blend Table Runner
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Multi Color
- Size: 16 x 72 in.
- Material: 55% Cotton & 45% Polyester
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Radiant - S/S (21880434)
- CRESTWARE Measuring Cup, Aluminum, 4 qt. Liquid (MEA04)
- SALSA DEL SOL Salsa Del Sol Jalapeno Hot Sauce 9g, PK500 (00716037000363)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Medium Grind Cornmeal 25lbs (1148B25)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- TOUCH OF COLOR Ivory Paper Tablecloth, 108"x54", 6PK (710207)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- Saro Lifestyle Tablecloths & Runners