Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8571.BR70S 70 in. Square Stitched Plaid Cotton Blend Tablecloth - Brown
Mfr # 8571.BR70S
Zoro # G603886107
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8571.BR70S
- Zoro # G603886107
- UPC # 789323338921
- Country of Origin China
- Category Tablecloths & Runners
Description
The stitched plaid design tablecloth creates an appealing look for your dining table, whether itis a family gathering or just a regular evening meal. The multi-patterned design makes iteasy to match with a wide array of place settings. You can also pair with matching table napkins.
Features- 70 in. Square Stitched Plaid Cotton Blend Tablecloth
- Set of 4
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Brown
- Size: 70 in.
- Material: 55% Cotton & 45% Polyester
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Griddle Burner Valve (497240-1)
- IMPERIAL COOKING EQUIPMENT Conversion Kit, Nat To Lp (28089)
- TRUE Defrost Timer (E831972)
- CHEF CRAFT Can Opener (20642)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- ULTIMATE SUPPORT 6 ft. Table Cover- White (USDJ6TCW)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- TAPESTRY TRADING Tapestry Trading LY0046-16-2PK 16 in. Embroidered Tulips Cutwork Doilies; Ivory (LY0046/16/2PK)
- TOUCH OF COLOR 100' x 40" Amethyst Purple Plastic Banquet Roll (318934)
- Saro Lifestyle Tablecloths & Runners