Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8571.BR70140B 70 x 140 in. Rectangle Stitched Plaid Cotton Blend Tablecloth - Brown
Mfr # 8571.BR70140B
Zoro # G403886239
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 8571.BR70140B
- Zoro # G403886239
- UPC # 789323338952
- Country of Origin China
- Category Tablecloths & Runners
Description
The stitched plaid design tablecloth creates an appealing look for your dining table, whether itis a family gathering or just a regular evening meal. The multi-patterned design makes iteasy to match with a wide array of place settings. You can also pair with matching table napkins.
Features- 70 x 140 in. Rectangle Stitched Plaid Cotton Blend Tablecloth
- Set of 4
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Brown
- Size: 70 x 140 in.
- Material: 55% Cotton & 45% Polyester
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH 8 3/4 in x 2 in Waste Chute (8Y802)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 3 (QI003488.3)
- SOUTHBEND 4 Pole 1.5V Quicklitr (1190380)
- INTERNATIONAL COMFORT PRO Compressor Zp38K5E-Tf5-830 (ZP38K5E-TF5-830)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Black (SP-CCC-03)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- HOFFMASTER 50" x 54" Linen-Like White Tablecloths 48 PK (210401)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- ZORO SELECT Stretch Fitted Table Cover, 96 in. W (16531)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- Saro Lifestyle Tablecloths & Runners