Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8571.BR70120B 70 x 120 in. Rectangle Stitched Plaid Cotton Blend Tablecloth - Brown
Mfr # 8571.BR70120B
Zoro # G903886227
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8571.BR70120B
- Zoro # G903886227
- UPC # 789323338945
- Country of Origin China
- Category Tablecloths & Runners
Description
The stitched plaid design tablecloth creates an appealing look for your dining table, whether itis a family gathering or just a regular evening meal. The multi-patterned design makes iteasy to match with a wide array of place settings. You can also pair with matching table napkins.
Features- 70 x 120 in. Rectangle Stitched Plaid Cotton Blend Tablecloth
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Brown
- Size: 70 x 120 in.
- Material: 55% Cotton & 45% Polyester
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAK-SHER Cater-Aid Beverage Stock, PK50 (9003)
- DIXIE FOOD SERVICE Dixie® DXEFH217, Forks, Plastic, White, 1000/Carton (DXEFH217)
- DIXIE FOOD SERVICE Dixie Insulated Hot Paper Cups, PerfecTouch, 12 Oz., 500/Carton, Coffee Dreams Design (DXE5342DXCT)
- SAVORY Toaster Element 104V 335W 13-1/4" (18039)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- TOUCH OF COLOR Navy Blue Octy Round Tablecloth, 82", 12PK (923278)
- TOUCH OF COLOR Clear Round Plastic Tablecloth, 82", 12PK (700418)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- FASTFOOD 14 x 20 in. Begium Doily Ruben Runner, Gold (FA2570224)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- Saro Lifestyle Tablecloths & Runners