Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8571.BR70104B 70 x 140 in. Rectangle Stitched Plaid Cotton Blend Tablecloth
Mfr # 8571.BR70104B
Zoro # G303886261
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8571.BR70104B
- Zoro # G303886261
- UPC # 789323338938
- Country of Origin China
- Category Tablecloths & Runners
Description
The stitched plaid design tablecloth creates an appealing look for your dining table, whether itis a family gathering or just a regular evening meal. The multi-patterned design makes iteasy to match with a wide array of place settings. You can also pair with matching table napkins.
Features- 70 x 140 in. Rectangle Stitched Plaid Cotton Blend Tablecloth, Brown
- Set of 4
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Brown
- Size: 70 x 140 in.
- Material: 55% Cotton & 45% Polyester
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 10 1/4 in Clear Wrapped Straws, PK2000 (C9095)
- SERVICE IDEAS Beverage Dispenser, Round, Plastic, 3 Gallon, Black (CBDRP3BL)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- FISHER Stem Kit 3/4 Right Hand Swivel (5000-0010)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- CROWN DISPLAY 21118 PEC 84 in. Round White Plastic Table Cover, 48PK (21118 (PEC))
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- ZORO SELECT Stretch Fitted Table Cover, 96 in. W (16531)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- Saro Lifestyle Tablecloths & Runners