Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8571.BR1672B 16 x 72 in. Rectangle Stitched Plaid Cotton Blend Table Runner - Brown
Mfr # 8571.BR1672B
Zoro # G203886040
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8571.BR1672B
- Zoro # G203886040
- UPC # 789323338914
- Country of Origin China
- Category Tablecloths & Runners
Description
The stitched plaid table runner is a wonderful choice for any celebration, bringing color and warmth to the table. itfeatures a stylish pattern with delicate stitched design. Pair with simple tableware to create a rustic charm.
Features- 16 x 72 in. Rectangle Stitched Plaid Cotton Blend Table Runner
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Dont Iron
- Color: Brown
- Size: 16 x 72 in.
- Material: 55% Cotton & 45% Polyester
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Tea, Bags, Assorted, Green Tea, PK168 (10578)
- HATCO Bronze 3/4 Ball Valve (03.02.001.00)
- SCOTSMAN Temperature Sensor, Scotsman Ice Makers (11-0515-21)
- ITI European Dinner Fork, 8 3/4"L, Silver, PK12 (DU-229)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- TOUCH OF COLOR White Octy Round Tablecloth, 82", 12PK (923272)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- FASTFOOD 36 x 36 in. European Lace Table Topper, White (FA2570097)
- TOUCH OF COLOR Ivory Paper Tablecloth, 108"x54", 6PK (710207)
- Saro Lifestyle Tablecloths & Runners