Shop All Pillows
Saro Lifestyle
SARO 850.LB1624BD 16 x 24 in. Oblong Light Blue Knotted Line Design Throw Pillow with Down Filling
Mfr # 850.LB1624BD
Zoro # G803871330
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 850.LB1624BD
- Zoro # G803871330
- UPC # 789323394026
- Country of Origin China
- Category Pillows
Description
Bring warmth and texture into your home with this cute and stylish Knotted Throw Pillow. It makes a lovely statement on its own, but can also looks great mixed with colorful prints or solid colors. It's soft and comfortable for the perfect cozy accent to any seating area.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash cold separately, do not bleach, hang dry, medium iron
- Color: Light Blue
- Material: Front: 80% Cotton, 20% Acrylic; Back: 100% Cotton
- Shape: Oblong
- Design: Knotted Line
- Size: 16 x 24 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- R & R TEXTILE Pool Towel, 22x44 In., Striped, PK12 (62270)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- CAROLINES TREASURES Carolines Treasures BB1610PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1610PW1216)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- CAROLINES TREASURES Carolines Treasures VHA3015PW1414 Merry Christmas Happy Penguin Fabric Decorative Pillow (VHA3015PW1414)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- Saro Lifestyle Pillows