Shop All Pillows
Saro Lifestyle
SARO 850.LB1624BC 16 x 24 in. Oblong Light Blue Knotted Line Design Pillow Cover
Mfr # 850.LB1624BC
Zoro # G103728075
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 850.LB1624BC
- Zoro # G103728075
- UPC # 789323393944
- Country of Origin China
- Category Pillows
Description
Bring warmth and texture into your home with this cute and stylish Knotted Throw Pillow. It makes a lovely statement on its own, but can also looks great mixed with colorful prints or solid colors. It's soft and comfortable for the perfect cozy accent to any seating area.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash cold separately, do not bleach, hang dry, medium iron
- Color: Light Blue
- Material: Front: 80% Cotton, 20% Acrylic; Back: 100% Cotton
- Shape: Oblong
- Design: Knotted Line
- Size: 16 x 24 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, Bronze (RFCP7BZ)
- BAXTON STUDIO Jackson Sand Upholstered and Espresso Wood 5-Piece Dining Set (166-10764-8026)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- BETSY DRAKE Betsy Drake HJ11513ND 18 x 18 in. Beaufort; SC Nautical Map Large Corded Indoor & Outdoor Pillow (HJ11513ND)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- CAROLINES TREASURES Carolines Treasures BB1130-BL-BN-PW1818 Hippopotamus Burlap and Brown Indoor & Outdoor Decorative Fabric Pillow - 18 x 18 in. (BB1130-BL-BN-PW1818)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- CAROLINES TREASURES Carolines Treasures BB2392PW1216 Merry Christmas Carolers Soft Coated Wheaten Terrier Canvas Fabric Decorative Pillow (BB2392PW1216)
- Saro Lifestyle Pillows