Shop All Pillows
Saro Lifestyle
SARO 8417.M18S 18 in. Broderie Square Bohemian Mix Square Down Filled Throw Pillow - Multi Color
Mfr # 8417.M18S
Zoro # G403871846
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 8417.M18S
- Zoro # G403871846
- UPC # 789323329608
- Country of Origin China
- Category Pillows
Description
Shape up any space with this room-brightening pillow. it distressed detail and colorful blend of chevron print, solid stripes and geo abstracts lend a warm, lived-in feel.
Care Instrustions- Hand Wash
- Do not bleach
- Air Dry
- Warm Iron
- Collection: Boheme
- Color: Multi Color
- Size: 18 in.
- Material: 96% Cotton & 4% Polyester
- Gender: Unisex
- Age Group: Adult
- Pattern: Shapes
- Shape: Square
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- LA CROSSE TECHNOLOGY Wi-Fi Projection Alarm Clock, AccuWeather (C82929)
- CAROLINES TREASURES Carolines Treasures BB2962PW1216 Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2962PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (MI2549894)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- Saro Lifestyle Pillows