Shop All Pillows
Saro Lifestyle
SARO 8413.M18S 18 in. Broderie Square Bohemian Hex Down Filled Throw Pillow - Multi Color
Mfr # 8413.M18S
Zoro # G003871871
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8413.M18S
- Zoro # G003871871
- UPC # 789323329615
- Country of Origin China
- Category Pillows
Description
Shape up any space with this stylishly distressed pillow. it modern motif and colorful accent lines create a balanced yet artsy visual.
Care Instrustions- Cool Machine Wash
- Do not bleach
- Air Dry
- Warm Iron
- Collection: Boheme
- Color: Multi Color
- Size: 18 in.
- Material: 96% Cotton & 4% Polyester
- Gender: Unisex
- Age Group: Adult
- Pattern: Faded Diamond
- Shape: Square
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- ELECTROLUX Screw, 218755504 (218755504)
- BAXTON STUDIO Andrew Modern Dining Table (104-5255)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- MCKESSON Reusable Bed Pillow (41-1925-WXF)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- CAROLINES TREASURES Carolines Treasures BB2514PW1216 Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (BB2514PW1216)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- Saro Lifestyle Pillows