Shop All Pillows
Saro Lifestyle
SARO 8412.IN1624B 16 x 24 in. Boheme Rectangle Distressed Boho Throw Down Filled Throw Pillow - Indigo
Mfr # 8412.IN1624B
Zoro # G803871705
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 8412.IN1624B
- Zoro # G803871705
- UPC # 789323329561
- Country of Origin China
- Category Pillows
Description
Shape up any space with this stylishly distressed pillow. it abstract motif and minimal accent lines create a balanced yet artsy visual.
Care Instrustions- Hand Wash
- Do not bleach
- Air Dry
- Warm Iron
- Color: Indigo
- Size: 16 x 24 in.
- Material: 96% Cotton & 4% Polyester
- Gender: Unisex
- Age Group: Adult
- Pattern: Swirl
- Shape: Rectangle
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR TOOL Maple Butcher Block & Dog Hole Table (36x25x1.5") Stand & Casters, PK3 (BBTKIT-3625)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- TIKI Candle Bucket Citro Multi 17Oz (1417039)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- BETSY DRAKE Betsy Drake HJ703B Blue Coral Beige Indoor-Outdoor Pillow 18 in. x 18 in. (HJ703B)
- ROADPRO Microbead Neck Pillow Assortment (RP1056ASST)
- CAROLINES TREASURES Carolines Treasures 7151PW1414 Snowman with Pomeranian Winter Snowman Fabric Decorative Pillow (7151PW1414)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHYCBA 17 x 9 in. in A World Where You Can Be Anything CNH Pillow (SHYCBA)
- Saro Lifestyle Pillows