Shop All Pillows
Saro Lifestyle
SARO 8409.IN20S 20 in. Boheme Square Distressed Design Boho Down Filled Throw Pillow - Indigo
Mfr # 8409.IN20S
Zoro # G603871677
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8409.IN20S
- Zoro # G603871677
- UPC # 789323329530
- Country of Origin China
- Category Pillows
Description
Shape up any space with this stylishly distressed pillow. it artsy, abstract motif puts a fresh spin on everyday decor.
Care Instrustions- Hand Wash
- Do not Bleach
- Warm Iron
- Collection: Moravia
- Color: Indigo
- Size: 20 in.
- Material: 96% Cotton & 4% Polyester
- Gender: Unisex
- Age Group: Adult
- Pattern: Shapes
- Design: Distressed
- Shape: Square
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Newport Bariatric Chair Metal Frame, Black, MD Black Upholstery (NP1401)
- LORELL Lorell Cherry Laminate Bookcase (LLR99779)
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- CAROLINES TREASURES Carolines Treasures BB1610PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1610PW1216)
- CAROLINES TREASURES Carolines Treasures BB2371PW1216 Merry Christmas Carolers Beagle Tricolor Canvas Fabric Decorative Pillow (BB2371PW1216)
- VIVE HEALTH Cervical Pillow (CSH1052WHT)
- Saro Lifestyle Pillows