Shop All Pillows
Saro Lifestyle
SARO 839.M22SD 22 in. Square Multicolor Stripe Weave Design Throw Pillow with Down Filling
Mfr # 839.M22SD
Zoro # G603871394
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 839.M22SD
- Zoro # G603871394
- UPC # 789323393999
- Country of Origin China
- Category Pillows
Description
Featuring a woven design and a natural look and feel, this charming Striped Throw Pillow brings plenty of options when it comes to sprucing up your decor. It's easy to style with other patterns or solid colors, but also looks great on its own. Made with high quality cotton, it makes any seating area into a cozy spot.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash cold separately, do not bleach, hang dry, medium iron
- Color: Multicolor
- Material: Front: 55% Cotton, 45% Acrylic; Back: 100% Cotton
- Shape: Square
- Design: Stripe Weave
- Size: 22 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Leg Tip Black Round 1-1/2 in. W , 2PK (P0086)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- NEXT INNOVATIONS Abstract Oil 5 Petal Flower Wall Art (101410045-ABSTRACT)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- CAROLINES TREASURES Carolines Treasures BB8487PW1216 Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (BB8487PW1216)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- Saro Lifestyle Pillows