Shop All Pillows
Saro Lifestyle
SARO 839.M22SC 22 in. Square Multicolor Stripe Weave Design Pillow Cover
Mfr # 839.M22SC
Zoro # G403728041
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 839.M22SC
- Zoro # G403728041
- UPC # 789323393913
- Country of Origin China
- Category Pillows
Description
Featuring a woven design and a natural look and feel, this charming Striped Throw Pillow brings plenty of options when it comes to sprucing up your decor. It's easy to style with other patterns or solid colors, but also looks great on its own. Made with high quality cotton, it makes any seating area into a cozy spot.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash cold separately, do not bleach, hang dry, medium iron
- Color: Multicolor
- Material: Front: 55% Cotton, 45% Acrylic; Back: 100% Cotton
- Shape: Square
- Design: Stripe Weave
- Size: 22 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 15" Clock, NHL (Clk15NYRang)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - White (MO300SDPC SLWH)
- CAROLINES TREASURES Carolines Treasures BB2392PW1216 Merry Christmas Carolers Soft Coated Wheaten Terrier Canvas Fabric Decorative Pillow (BB2392PW1216)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- Saro Lifestyle Pillows