Shop All Pillows
Saro Lifestyle
SARO 838.I22SD 22 in. Square Ivory Fringe Stripe Design Throw Pillow with Down Filling
Mfr # 838.I22SD
Zoro # G103871344
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 838.I22SD
- Zoro # G103871344
- UPC # 789323394033
- Country of Origin China
- Category Pillows
Description
Add cozy softness and warmth to your sofa or favorite chair with this chic Fringe Stripe Throw Pillow. It features a light, natural palette, which makes it easy to style with any decor. The fringed stripes add lovely texture to any space.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash cold separately, do not bleach, hang dry, medium iron
- Color: Ivory
- Material: 100% Cotton
- Shape: Square
- Design: Fringe Stripe
- Size: 22 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Black (I 3683)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- TRADEMARK FINE ART Guido Borelli 'Terra Di Siena' Canvas Art, 16x47 (ALI34200-C1647GG)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- LOLOI RUGS 12 x 27 in. Poly Insert Decorative Pillow, Ivory (PSETP0597IV00PI13)
- DOWN DECOR Down Decor I122F2 22 x 22 in. Feather Pillow Insert Twin Pack Pillow - Set of 2 (I122F2)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- Saro Lifestyle Pillows