Shop All Pillows
Saro Lifestyle
SARO 838.I1624BD 16 x 24 in. Oblong Ivory Fringe Stripe Design Throw Pillow with Down Filling
Mfr # 838.I1624BD
Zoro # G103871382
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 838.I1624BD
- Zoro # G103871382
- UPC # 789323394040
- Country of Origin China
- Category Pillows
Description
Add cozy softness and warmth to your sofa or favorite chair with this chic Fringe Stripe Throw Pillow. It features a light, natural palette, which makes it easy to style with any decor. The fringed stripes add lovely texture to any space.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash cold separately, do not bleach, hang dry, medium iron
- Color: Ivory
- Material: 100% Cotton
- Shape: Oblong
- Design: Fringe Stripe
- Size: 16 x 24 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17460)
- REGISTRY Pool Towel, 30x70, Green Stripe, 12PK (S806-GLGS-AHRS)
- NEXT INNOVATIONS Large Aspen Red Aspen Leaf Wall Art (101421006-RED)
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- CAROLINES TREASURES Carolines Treasures BB2557PW1216 Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2557PW1216)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- Saro Lifestyle Pillows