Shop All Pillows
Saro Lifestyle
SARO 8311.M16S 16 in. Square Poly Blend Down Filled Accent Pillow with Jolly Snowman Design - Multi Color
Mfr # 8311.M16S
Zoro # G403871839
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8311.M16S
- Zoro # G403871839
- UPC # 789323340474
- Country of Origin China
- Category Pillows
Description
Featuring the iconic jolly snowman, this accent pillow will bring frosty cheer to your living room. Either on it own or paired with other holiday themed accents, the jolly snowman throw pillow helps build the perfect christmas decor. Stylish and fun, this is a piece you will love to use every year.
Care Instrustions- Cold Hands Wash
- Do Not Bleach
- Hang Dry
- Cool Iron
- Color: Multi Color
- Size: 16 in.
- Material: 80% Polyester & 20% Linen
- Design: Jolly Snowman
- Shape: Square
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 Storage Cabinet, 36" W, 78" H, Shelving (36-244-KP)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- MCKESSON Reusable Bed Pillow (41-2026-LTD)
- FAIRFIELD Fairfield JVP162 16 x 16 in. Poly-fil Pillow Insert; Pack of 2 (JVP162)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- CAROLINES TREASURES Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow (BB1597PW1216)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- Saro Lifestyle Pillows