Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8211.SL1372B 13 x 72 in. Rectangular Indian Block Print Table Runner - Salmon
Mfr # 8211.SL1372B
Zoro # G703886090
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8211.SL1372B
- Zoro # G703886090
- UPC # 789323345653
- Country of Origin China
- Category Tablecloths & Runners
Description
The Indian Print Table Runner features a globally-inspired design that will catch the eye and instantly embellish your tablescape. Easy to pair with either matching accents or solid tableware, the runner is the ideal backdrop for elegant dinner parties. Its soft, neutral tones create an amazing aesthetics against wooden tables.
Care Instruction- Cold machine wash
- Color: Salmon
- Material: 100% Cotton
- Shape: Rectangular
- Size: 13" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK200 (FG014637RV)
- VICTORY Control, Temperature (502-302B)
- RUBBERMAID Sign, Floor, Caution, A-Frame For - Part# Fg611277 (FG611277)
- VULCAN HART Hinge (851800-18)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- CREATIVE CONVERTING Wood Grain Plastic Tablecloth, 108"x54", 6PK (329655)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 72"x29", 12PK (37442)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- Saro Lifestyle Tablecloths & Runners