Shop All Placemats
Saro Lifestyle
SARO 8211.SL1319B 13 x 19 in. Rectangular Indian Print Placemat - Salmon Set of 4
Mfr # 8211.SL1319B
Zoro # G603879505
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8211.SL1319B
- Zoro # G603879505
- UPC # 789323345660
- Country of Origin China
- Category Placemats
Description
Create a unique, oriental tablescape inspired by the mesmerizing beauties of a far away country with these Indian Print Placemats. Crafted with 100% cotton, they will enhance the aesthetics of your table while offering great protection. You can pair with matching settings or solid colors for a contrasting effect.
Features- Indian print placemat
- Set of 4
- Cold machine wash
- Color: Salmon
- Material: 100% Cotton
- Shape: Rectangular
- Size: 13" x 19"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Square Storage Container Lid, White (FG652300WHT)
- DAYMARK Day Label, Saturday, 4-1/2 In. W, PK250 (1100536)
- HOBART Switch, Reed Tube (00-946633)
- MIO Mio Beverage Black Cherry 1.62 fl. oz., PK12 (10043000000462)
- HOMESPICE DECOR 13 x 19 in. Chester Rectangular Placemat - Red Brown & Natural - set of 4 (595713)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- LAMINATED 10 x 14 in. Greece Placemats, 1000PK (LP102)
- CAROLINES TREASURES Sea Oats Fabric Placemat (JMK1123PLMT)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- Saro Lifestyle Placemats