Shop All Tablecloths & Runners
Saro Lifestyle
SARO 820.LM1672B 16 x 72 in. Molina Rectangle Circle Design Table Runner - Lime
Mfr # 820.LM1672B
Zoro # G303886186
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 820.LM1672B
- Zoro # G303886186
- UPC # 789323258298
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with saro lifestyle la molina collection circle design runner in vivid lime.
Care Instrustions- Hand Wash
- Collection: Molina
- Color: Lime
- Size: 16 x 72 in.
- Material: 100% Polyester
- Design: Circle
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLECO Knob, Infinite Control (405018)
- T&S BRASS B-0580 SEAT WASHER (035A) (001089-45)
- FOOD WARMING EQUIPMENT Infinite Heat Switch (T-STAT-INF-1)
- HATCO Infinite Switch Kit (02.19.017)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, White (SP-CTC24-01)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- TOUCH OF COLOR Hunter Green Paper Tablecloth, 108"x54", 6PK (713124)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- CREATIVE CONVERTING Little Deer Birthday Paper Tablecloth, 102"x54", 6PK (350482)
- FASTFOOD 36 x 36 in. European Lace Table Topper, White (FA2570097)
- Saro Lifestyle Tablecloths & Runners