Shop All Dinner Napkins
Saro Lifestyle
SARO 810.SP20S 20 in. Belvedere Square Embroidered Line Design Napkin - Sapphire Set of 4
Mfr # 810.SP20S
Zoro # G803931485
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 810.SP20S
- Zoro # G803931485
- UPC # 789323245298
- Country of Origin China
- Category Dinner Napkins
Description
Dress your table in contemporary style with saro lifestyle classic line design napkin collection embroidered line design napkin in timeless sapphire.
Features- 20 in. Belvedere Square Embroidered Line Design Napkin
- Set of 4
- Hand Wash
- Collection: Classic Line
- Color: Sapphire
- Size: 20 in.
- Material: 100% Polyester
- Design: Line
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Motor, Fan, Evaporator, New, #W0301112 (W0301112)
- SUPERB Superb Palm All Purpose Shortening 50lbs (101640 81)
- ALLIANCE SPRING TORSION/DOOR LOCK (F310110)
- SPORTSMAN Electric Meat Grinder, 350 Watt (MEG300)
- CAROLINES TREASURES American Water Spaniel Embroidered Napkins, Set of 4 (BB3401NPKE)
- CAROLINES TREASURES Basinji Embroidered Napkins, Set of 4 (EMBT2513NPKE)
- RITZ Royale Solid Kitchen Towel 100% Cotton Terry Latte (12985)
- CAROLINES TREASURES Bull Terrier Embroidered Napkins, Set of 4, 4PK (BB3478NPKE)
- RITZ Royale Solid Pot Holder 100% Cotton Terry Cactus (30030)
- RITZ Royale Solid Dish Cloth 100% Cotton Terry Federal Blue (22924)
- CAROLINES TREASURES Brussels Griffon Embroidered Napkins, Set of 4 (BB3440NPKE)
- Saro Lifestyle Dinner Napkins