Shop All Dinner Napkins
Saro Lifestyle
SARO 810.BK20S 20 in. Classic Line Square Embroidered Line Design Napkin - Black Set of 4
Mfr # 810.BK20S
Zoro # G503931495
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 810.BK20S
- Zoro # G503931495
- UPC # 789323245250
- Country of Origin China
- Category Dinner Napkins
Description
Dress your table in contemporary style with saro lifestyle classic line design napkin collection embroidered line design napkin in trendy black.
Features- 20 in. Classic Line Square Embroidered Line Design Napkin
- Set of 4
- Hand Wash
- Collection: Classic Line
- Color: Black
- Size: 20 in.
- Material: 100% Polyester Woven
- Design: Line
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose - 44"- No Handle (B-0044-H2A)
- HATCO Coated Bulb 50/60W 230/240V (02.30.058)
- BUNN Tf Server, 1.5G Mech Gen3, #44050.0200 (44050.0200)
- JOHNSON CONTROLS Valve 1/2" 120V (G92CAC-7D)
- JENSENDISTRIBUTIONSERVICES Sheltie & Shetland Sheepdog Embroidered Napkins, Set of 4 (MI2550718)
- CAROLINES TREASURES Pyrenean Shepherd Embroidered Napkins, Set of 4 (BB3418NPKE)
- RITZ Concepts Coordinate Dish Cloth 100% Cotton Terry White/Light Blue (20810)
- CAROLINES TREASURES Black Border Collie Embroidered Napkins, Set of 4 (BB3423NPKE)
- CAROLINES TREASURES Cocker Spaniel Embroidered Napkins, Set of 4 (BB3386NPKE)
- CAROLINES TREASURES Great Dane Embroidered Napkins, Set of 4 (EMBT2303NPKE)
- CAROLINES TREASURES Boxer Embroidered Napkins, Set of 4 (BB3453NPKE)
- Saro Lifestyle Dinner Napkins