Shop All Dinner Napkins
Saro Lifestyle
SARO 8052.R20S 20 in. Square Jarret Classic Plaid Design Cotton Napkin Red - Set of 4
Mfr # 8052.R20S
Zoro # G703931349
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 8052.R20S
- Zoro # G703931349
- UPC # 789323324993
- Country of Origin China
- Category Dinner Napkins
Description
Set a traditional table with these cotton napkins from Saro Lifestyle in a classic plaid pattern that is ideal for everyday dining.
Features- Jarret Collection Classic Plaid Design Cotton Napkin
- Set of 4
- Machine washable
- Collection: Jarret
- Color: Red
- Material: 100% Cotton
- Shape: Square
- Size: 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY INTERNATIONAL Torque Master , Reversible (02-10568-0001)
- FRYMASTER Valve, 1/2" X 1/2" , 9.0" Wc Lp (8072424)
- SUPCO Transformer (SXT105)
- KASON Spring Cartridge (11556000308)
- RITZ Royale Solid Pot Holder 100% Cotton Terry Graphite (30024)
- CAROLINES TREASURES Airedale Terrier Embroidered Napkins, Set of 4 (BB3457NPKE)
- CAROLINES TREASURES Lowchen Embroidered Napkins, Set of 4 (BB3435NPKE)
- RITZ Concepts Solid Quilted Fabric Pot Holder 50/50 Poly/Cotton Dark Green (35120)
- CAROLINES TREASURES Yellow Labrador Retriever Embroidered Napkins, Set of 4 (BB3397NPKE)
- CAROLINES TREASURES Dachshund Embroidered Napkins, Set of 4 (EMBT2400NPKE)
- CAROLINES TREASURES Samoyed Embroidered Napkins, Set of 4, 4PK (EMBT2372NPKE)
- Saro Lifestyle Dinner Napkins