Shop All Pillows
Saro Lifestyle
SARO 8052P.R20S 20 in. Square Tartan Plaid Pattern Cotton Down Filled Throw Pillow Red
Mfr # 8052P.R20S
Zoro # G503871753
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 8052P.R20S
- Zoro # G503871753
- UPC # 789323324962
- Country of Origin China
- Category Pillows
Description
Tartan Plaid Pattern Cotton Down Filled Throw Pillow
With a classic plaid pattern, this cotton throw pillow from Saro Lifestyle will instantly add a warm and cozy feel to your traditional decor.
Care Instructions:- Machine washable
- Color: Red
- Material: 100% Woven Cotton
- Shape: Square
- Size: 20 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan 1Door Nightstand (211-12755-ZORO)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1414 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1414)
- JS FIBER Standard, Cotton/Polyester Pillow, 19"X25" (16KISNFAD)
- Saro Lifestyle Pillows